TP
FAG BEARINGS

Radial Ball Bearing, Open, 45mm Bore Dia., 100mm Outside Dia.

  • Item # 36EA07
  • My Part #
  • Mfr. Model # 6309-J20AA-C3
  • Catalog Page # N/A
  • UNSPSC # 31171504
Radial Ball Bearing, Open, 45mm Bore Dia., 100mm Outside Dia. close
To zoom in, use the keyboard to focus on the arrow icon within the product image. Once it receives focus, use the arrow keys on the keyboard to move and position the product image. The zoom feature provides no benefit to users who are blind.
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price

Please sign in to your account to see your pricing, which may be different from the price displayed.


Primary Category:
~Power Transmission~Bearings~Radial Ball Bearings


$291.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 7.214 lbs.
Country of Origin Germany Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

This radial ball bearing features single-row alignment.

View More

Technical Specs

  • Item Radial Ball Bearing
  • Unmounted Bearing Item Radial Ball Bearing
  • Single Row/Double Row Single Row
  • Seal/Shield Type Open
  • Bore Dia. 45mm
  • Outside Dia. 100mm
  • Width 25mm
  • Dynamic Load Capacity 56,000 lb.
  • Static Load Capacity 31,500 lb.
  • Max. RPM 9500
  • Temp. Range 32 Degrees to 302 Degrees F
  • Bearing Material Steel
  • Cage Material Steel
  • Industry Number 6309-J20AA-C3
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms