Skip Content

TP
FAG BEARINGS

Cylindrical BRG,Bore 35 mm,Brass

  • Item # 5JDE0
  • My Part #
  • Mfr. Model # NU307-E-M1-C3
  • Catalog Page # N/A
  • UNSPSC # 31171505
Cylindrical BRG,Bore 35 mm,Brass close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $294.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 1.172 lbs.
Country of Origin India Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Though initially designed for heavy radial loads, this cylindrical roller bearing can also tolerate light-to-intermittent thrust loads at speeds comparable to ball bearings. It is separable, and can be dismantled, which helps accommodate an easy fit. It features steel rollers, and an increased capacity design. The outer ring has 2 ribs, and the inner ring has zero ribs. The X-Life design provides it with a superior finish and provides improved basic dynamic load ratings and rating life. The "C3" suffix in the Mfr. Model No indicates a radial clearance greater than normal.

View More

Technical Specs

  • Item Cylindrical Roller Bearing
  • Type Cage Guided
  • Bore Dia. 35mm
  • Outside Dia. 80mm
  • Width 21mm
  • Dynamic Load Capacity (Lb.) 76,000
  • Static Load Capacity (Lb.) 63,000
  • Temp. Range (F) -22 Degrees to 302 Degrees
  • Cage Material Solid Brass
  • Roller Material Steel
  • Lubrication Oil
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.