WV
FACOM

Straight Jaw Groove Joint Tongue and Groove Pliers, Ergonomic Handle

  • Item # 32H705
  • My Part #
  • Mfr. Model # FA-180.VSE
  • Catalog Page # N/A
  • UNSPSC # 27112113
Straight Jaw Groove Joint Tongue and Groove Pliers, Ergonomic Handle close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Clearance Price $27.43 / each

Web Price $72.00

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 0.9 lbs.
Country of Origin France Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Plier Product Group Pliers
  • Plier Item Tongue and Groove Pliers
  • Item Tongue and Groove Plier
  • Plier Jaw Style Straight Jaw
  • Adjustment Type Groove Joint
  • Max. Jaw Opening 1-3/8"
  • Jaw Width 1-3/8"
  • Jaw Length 1-9/16"
  • Overall Length 10"
  • Handle Type Ergonomic
  • Tether Capable Standard Tool (Accessory Needed for Tethering)
  • Nonsparking No
  • Insulated Yes
  • No. of Jaw Positions 5
  • Material Steel
  • Finish Glossy
  • Features 2-Color Warning Handle: Changes From Orange To Yellow If Insulation Integrity Compromised, Cutting Edges Heat-Treated To Exceed 60 HRC, Burnished Nose
  • Standards ASME B107.23
How can we improve our Technical Specifications?

Compliance and Restrictions


  • Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.