Navigation Menu New

Access My Account, Order History, Lists and more here.

36T860 FM-76.13 UNSPSC # 27111704

Tap image to zoom.

Roll over image to zoom.

Socket End Wrench, Socket Size 13 mm, Socket Shape 12-Point, 6-Point, Metric

  • Item # 36T860
  • Mfr. Model # FM-76.13
  • UNSPSC # 27111704
  • Catalog Page # N/A
Country of Origin Varies. Country of Origin is subject to change.

Fixed-head double-end socket end wrenches have a different size socket on each end of the wrench handle.

Technical Specs

  • Item Socket End Wrench
  • Socket Size 13 mm
  • Socket Shape 12-Point, 6-Point
  • Measurement Type Metric
  • Overall Length 5 63/64 in
  • Overall Width 6 9/54 in
  • Number of Wrench Heads 2
  • Head Type Standard
  • Wrench Shape L
  • Material Alloy Steel
  • Finish Satin
  • Tether Style Not Tether Capable
  • Non-Sparking No
  • Bolt Through Design Yes
  • Handle Material Alloy Steel
  • Insulated No
  • Number of Points 6, 12

Fixed-head double-end socket end wrenches have a different size socket on each end of the wrench handle.

Back to Top