Navigation Menu New

Access My Account, Order History, Lists and more here.

2TLG8 FF-75.5/8 UNSPSC # 27111714

Tap image to zoom.

Roll over image to zoom.

Socket End Wrench, Socket Size 5/8 in, Socket Shape 6-Point, SAE, Overall Length 7 1/64 in

  • Item # 2TLG8
  • Mfr. Model # FF-75.5/8
  • UNSPSC # 27111714
  • Catalog Page # N/A
Country of Origin Varies. Country of Origin is subject to change.

Fixed-head double-end socket end wrenches have a different size socket on each end of the wrench handle.

Technical Specs

  • Item Socket End Wrench
  • Socket Size 5/8 in
  • Socket Shape 6-Point
  • Measurement Type SAE
  • Overall Length 7 1/64 in
  • Overall Width 7 1/32 in
  • Number of Wrench Heads 2
  • Head Type Standard
  • Wrench Shape L
  • Material Alloy Steel
  • Finish Satin
  • Tether Style Not Tether Capable
  • Non-Sparking No
  • Standards ISO 2236
  • Bolt Through Design Yes
  • Handle Material Alloy Steel
  • Insulated No
  • Number of Points 6

Fixed-head double-end socket end wrenches have a different size socket on each end of the wrench handle.

Back to Top