Navigation Menu New

Access My Account, Order History, Lists and more here.

38WF15 FM-DELA.401.00 UNSPSC # 41111604

Tap image to zoom.

Roll over image to zoom.

Ruler, Folding, Plastic, 2m

  • Item # 38WF15
  • Mfr. Model # FM-DELA.401.00
  • UNSPSC # 41111604
  • Catalog Page # N/A
Country of Origin France. Country of Origin is subject to change.

Technical Specs

  • Item Folding Rule
  • Construction Plastic
  • Graduation Type Metric
  • Graduations 1mm
  • Length (In.) 78 3/4 in
  • Length (mm) 2,000
  • Width (In.) 1 in
  • Width (mm) 25.4
  • Finish Matte
  • Markings Inches, Centimeters, Meters
Back to Top