Navigation Menu New

Access My Account, Order History, Lists and more here.

36T948 FM-45.30 UNSPSC # 27111706

Tap image to zoom.

Roll over image to zoom.

Open End Wrench, Carbon Steel, Black Oxide, Head Size 30 mm, Overall Length 10 1/4 in, 15°

  • Item # 36T948
  • Mfr. Model # FM-45.30
  • UNSPSC # 27111706
  • Catalog Page # N/A
Country of Origin Taiwan. Country of Origin is subject to change.

These open end wrenches have a wrench head on one end of the handle with no head on the opposite end that allows for a secure grip on the full length of the handle. They can access fasteners from the top and side compared to box wrenches that can only access a fastener from the top. The single end is metric size for use on one specific size fastener.

Technical Specs

  • Item Open End Wrench
  • Material Carbon Steel
  • Finish Black Oxide
  • Head Size 30 mm
  • Overall Length 10 1/4 in
  • Opening Angle (Deg.) 15 Degrees
  • Head Thickness 7/16 in
  • Insulated No
  • Measurement Type Metric
  • Single End/Double End Single End
  • Opening Type Rounded
  • Handle Type One Piece
  • Nonsparking No
  • Non-Magnetic No
  • Tether Style Tether Capable
  • Ratcheting No
  • Corrosion Resistant Yes
  • Reversing No
  • Head Type Standard
  • Head Offset Angle 15 Degrees
  • Overall Width 2 7/16 in
  • Wrench Length Style Long
  • Wrench Shape Straight
  • Handle Color Black
  • Standards ASME
  • Wrench Product Grouping Wrenches
  • Weight 0.75 lb

These open end wrenches have a wrench head on one end of the handle with no head on the opposite end that allows for a secure grip on the full length of the handle. They can access fasteners from the top and side compared to box wrenches that can only access a fastener from the top. The single end is metric size for use on one specific size fastener.

Back to Top