Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

FACOM

Electrical Glove Protector, Beige/Grey, Silicon Leather, 11-13/16" Length

  • Item# 32H610
  • Mfr. Model# FT-BC.109VSE
  • Catalog Page# N/A
  • Catalog Group# H7739
  • UNSPSC# 46181504
Electrical Glove Protector, Beige/Grey, Silicon Leather, 11-13/16" Length close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Electrical Glove Protector
  • Size 9
  • Length 11-13/16"
  • Color Beige/Grey
  • Material Silicon Leather
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms