Skip Content

DV
FACOM

Electrical Glove Protector, Beige/Gray, Silicon Leather, 12-19/32" Length

  • Item # 32H609
  • My Part #
  • Mfr. Model # FT-BC.110VSE
  • Catalog Page # N/A
  • Catalog Group # H7739
  • UNSPSC # 46181504
Elec. Glove Protector,10,Beige/Grey,PR close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Electrical Glove Protector
  • Size 10
  • Length 12-19/32"
  • Color Beige/Gray
  • Material Silicon Leather
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.