Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

DV
FACOM

6-1/8" Steel Socket End Wrench with Satin Finish

  • Item # 2TLE9
  • My Part #
  • Mfr. Model # 66A.3/8X7/16
  • Catalog Page # N/A
  • UNSPSC # 27111714
6-1/8" Steel Socket End Wrench with Satin Finish close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

See Other Options:

Shop All Socket End Wrenches

Technical Specs

  • Item Socket End Wrench
  • SAE or Metric SAE
  • Socket Sizes 3/8" x 7/16"
  • Head Style Flex Head
  • Overall Length 6-1/8"
  • Number of Points 12
  • Material Steel
  • Finish Satin
  • Standards ISO 1711-1
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms