Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

DV
FACOM

SAE, Satin, Overall Length: 3-1/8"

  • Item # 2TLD3
  • My Part #
  • Mfr. Model # FF-22.3/16X1/4
  • Catalog Page # N/A
  • UNSPSC # 27111714
SAE, Satin, Overall Length: 3-1/8" close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Product Details

Open Stock Wrenches

• Spline design allows numerous fastener head uses

View More

Technical Specs

  • SAE or Metric SAE
  • Overall Length 3-1/8"
  • Finish Satin
  • Head Angle 15 Degrees
  • Wrench Material Steel
  • Standards ISO 3318
  • Features Corrosion Resistant
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.