Skip Content

DV
FACOM

11-1/4" Steel Socket End Wrench with Satin Finish

  • Item # 2TLF2
  • My Part #
  • Mfr. Model # FF-66A.5/8X3/4
  • Catalog Page # N/A
  • UNSPSC # 27111714
Socket Wrench,SAE,5/8 in. x 3/4 in.,Fle close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

See Other Options:

Shop All Socket End Wrenches

Technical Specs

  • Item Socket End Wrench
  • SAE or Metric SAE
  • Socket Sizes 5/8" x 3/4"
  • Head Style Flex Head
  • Overall Length 11-1/4"
  • Number of Points 12
  • Material Steel
  • Finish Satin
  • Standards ISO 1711-1
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms