Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

FABULOSO

32 oz. All Purpose Cleaner, 9 PK

  • Item# 22C512
  • Mfr. Model# CPC 53300
  • Catalog Page# 1625
  • UNSPSC# 47131805
32 oz. All Purpose Cleaner, 9 PK close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Product Details

All-purpose cleaner provides effective cleaning on most washable surfaces and leaves behind a long-lasting, clean scent. Removes stubborn stains including grease, scuff marks, pencil and crayon marks, smoke film, and fingerprints.

View More

Technical Specs

  • Item All Purpose Cleaner
  • Size 32 oz.
  • Effective Temp. 50 to 110 Degrees F
  • Color Purple
  • Fragrance Lavender
  • Flash Point Greater than 212 Degrees F
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms