Navigation Menu New

Access My Account, Order History, Lists and more here.

41LP95 U39100.025.0150 UNSPSC # 31163201

Tap image to zoom.

Roll over image to zoom.

FABORY

Grainger Choice Product

Spring Pin, Slotted, Steel, Spring Steel, Plain, 1/4 in Outside Dia., 1 1/2 in Fastener Length

  • Item # 41LP95
  • Mfr. Model # U39100.025.0150
  • UNSPSC # 31163201
  • Catalog Page # N/A
Country of Origin Varies. Country of Origin is subject to change.

Technical Specs

  • Item Spring Pin
  • System of Measurement Inch
  • Spring Pin Type Slotted
  • Basic Material Steel
  • Material Grade Spring Steel
  • Fastener Finish Plain
  • Outside Dia. 1/4 in
  • Fastener Length 1 1/2 in
  • Standards ASME B18.82
  • Nominal Diameter 1/4 in
  • Chamfer Diameter 0.245 in
  • Wall Thickness 0.048 in
  • Chamfer Length (Min.) 0.012 in
  • Chamfer Length (Max.) 0.065 in
  • Actual Dia. (Min.-Max) 0.258-0.264 in
  • Fits Hole Dia. (Min.-Max.) 0.25-0.256 in
  • Double Shear Strength (Lbs.) 7,050
  • Package Quantity 25
Country of Origin Varies. Country of Origin is subject to change.
Back to Top