Skip Content
TP
TM
FABORY

Shoulder Screw, 3/8"X1/4", 5/16-18, PK5

  • Item # 31KH17
  • Mfr. Model # U51044.037.0025
  • Catalog Page # 2178
  • UNSPSC # 31161517
Shoulder Screw,3/8"X1/4",5/16-18,PK5 close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?
Web Price $10.90 / pkg. of 5
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Get Free Standard Shipping
Jump to:
  • Shipping Weight 0.19 lbs.
Country of Origin Varies Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Also called stripper bolts or shoulder bolts, shoulder screws are used frequently in pulleys and linkages. They also function as precision spacers or guide screws.

View More

Technical Specs

  • Item Shoulder Screw
  • Type Imperial
  • Material 18-8 Stainless Steel
  • Finish Plain
  • Head Style Knurled
  • System of Measurement Inch
  • Thread Size 5/16-18
  • Drive Type Hex Socket
  • Drive Size 3/16"
  • Shoulder Dia. 3/8"
  • Shoulder Length 1/4"
  • Thread Length 1/2"
  • Head Dia. 0.543" to 0.562"
  • Head Height 0.240" to 0.250"
  • Screw Head Height 3/8"
  • Class 3A
  • Meets/Exceeds ASME B18.3
  • Package Quantity 5
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.