Navigation Menu New

Access My Account, Order History, Lists and more here.

5VU79 U39681.031.0300 UNSPSC # 31163201

Tap image to zoom.

Roll over image to zoom.

FABORY

Grainger Choice Product

Safety Pin, Coiled Tension Snap, Steel, C1018 and C1065, Zinc, 5/16 in Pin Dia.

  • Item # 5VU79
  • Mfr. Model # U39681.031.0300
  • UNSPSC # 31163201
  • Catalog Page # 2152 2152

Coiled tension snap pin is also called a linch or lock pin. It uses spring resistance to stay closed, even with lateral movement. You can use this pin for securing hitch pins and gates in place of clevis or cotter pin combinations.

Country of Origin India. Country of Origin is subject to change.

Technical Specs

  • Item Safety Pin
  • Safety Pin Type Coiled Tension Snap
  • Basic Material Steel
  • Material Grade C1018 and C1065
  • Fastener Finish Zinc
  • Pin Dia. 5/16 in
  • Usable Length 3 in
  • Dia. Tolerance +0.306/-0.311 in
  • Length Tolerance 0.125 in
  • Overall Length 3 11/16 in
  • Wire Dia. 0.091 in

Coiled tension snap pin is also called a linch or lock pin. It uses spring resistance to stay closed, even with lateral movement. You can use this pin for securing hitch pins and gates in place of clevis or cotter pin combinations.

Country of Origin India. Country of Origin is subject to change.

Compliance and Restrictions

  • This item is restricted for international sale.
Back to Top