Navigation Menu New

Access My Account, Order History, Lists and more here.

3HLA2 U39685.025.0175 UNSPSC # 53141502

Tap image to zoom.

Roll over image to zoom.

FABORY

Grainger Choice Product

Safety Pin, Single Wire Tab Lock, Steel, Not Graded, Zinc Plated, 1/4 in Pin Dia.

  • Item # 3HLA2
  • Mfr. Model # U39685.025.0175
  • UNSPSC # 53141502
  • Catalog Page # 2152 2152

Single-wire tab snap pin allows easy assembly and disassembly. Used primarily on equipment and shafts up to 2-1/2" in dia. Retainer wire is formed of tempered M-B spring wire, and cold-headed shank is made of 1010 carbon steel. Tab makes for easier assembly and disassembly.

Country of Origin Varies. Country of Origin is subject to change.

Technical Specs

  • Item Safety Pin
  • Safety Pin Type Single Wire Tab Lock
  • Basic Material Steel
  • Material Grade Not Graded
  • Fastener Finish Zinc Plated
  • Pin Dia. 1/4 in
  • Usable Length 1 3/4 in
  • Dia. Tolerance 0.24/-0.25 in
  • Length Tolerance +0.02/-0 in
  • Shank Length 2 in
  • Overall Length 2 1/4 in
  • Wire Dia. 0.12 in
  • Wire Shape Round
  • Package Quantity 5

Single-wire tab snap pin allows easy assembly and disassembly. Used primarily on equipment and shafts up to 2-1/2" in dia. Retainer wire is formed of tempered M-B spring wire, and cold-headed shank is made of 1010 carbon steel. Tab makes for easier assembly and disassembly.

Country of Origin Varies. Country of Origin is subject to change.
Back to Top