Navigation Menu New

Access My Account, Order History, Lists and more here.

3DZN9 U39683.031.0250 UNSPSC # 53141502

Tap image to zoom.

Roll over image to zoom.

FABORY

Grainger Choice Product

Safety Pin, Double Wire Snap, Steel, Not Graded, Zinc Plated, 5/16 in Pin Dia.

  • Item # 3DZN9
  • Mfr. Model # U39683.031.0250
  • UNSPSC # 53141502
  • Catalog Page # 2152 2152
Country of Origin Varies. Country of Origin is subject to change.

Double-wire snap pin is used primarily for securing hitch pins and gates. It also replaces hairpin clips and cotter pins. Do not use in applications with lateral movement.

Technical Specs

  • Item Safety Pin
  • Safety Pin Type Double Wire Snap
  • Basic Material Steel
  • Material Grade Not Graded
  • Fastener Finish Zinc Plated
  • Pin Dia. 5/16 in
  • Usable Length 2 1/2 in
  • Dia. Tolerance +0.306/-0.311
  • Length Tolerance -0.25 in
  • Shank Length 2 3/4 in
  • Overall Length 3 1/16 in
  • Wire Dia. 0.091 in
  • Wire Shape Round
  • Package Quantity 1

Double-wire snap pin is used primarily for securing hitch pins and gates. It also replaces hairpin clips and cotter pins. Do not use in applications with lateral movement.

Back to Top