Navigation Menu New

Access My Account, Order History, Lists and more here.

2WZV5 U39632.004.0093 UNSPSC # 53141502

Tap image to zoom.

Roll over image to zoom.

FABORY

Grainger Choice Product

Safety Pin, Coiled Tension, C1065, Zinc, — Pin Dia., 15/16 in Usable Length, PK 25

  • Item # 2WZV5
  • Mfr. Model # U39632.004.0093
  • UNSPSC # 53141502
  • Catalog Page # 2152 2152

Snap Pins
Coiled Tension
Used primarily to secure hitch pins and gates. They also replace hairpin clips and cotter pins.
Safety Pins
• Zinc-Plated Spring Steel

Country of Origin Varies. Country of Origin is subject to change.

Technical Specs

  • Item Safety Pin
  • Safety Pin Type Coiled Tension
  • Material Grade C1065
  • Fastener Finish Zinc
  • Usable Length 15/16 in
  • Overall Length 1 9/16 in
  • Wire Dia. 0.047 in
  • Wire Shape Square
  • Package Quantity 25

Snap Pins
Coiled Tension
Used primarily to secure hitch pins and gates. They also replace hairpin clips and cotter pins.
Safety Pins
• Zinc-Plated Spring Steel

Country of Origin Varies. Country of Origin is subject to change.
Back to Top