Skip Content

C3
FABORY

Multigrip Rivet, Domed Head, Steel Mandrel, 0.437" L, 3/16" Rivet Dia., 250 PK

  • Item # 32MN75
  • My Part #
  • Mfr. Model # U34125.018.6264
  • Catalog Page # 2133
  • UNSPSC # 31162201
Blind Rivet,3/16Inx0.437In,Dome,PK250 close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $18.70 / pkg. of 250
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 1.6 lbs.
Country of Origin Varies Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Blind rivets have 2 parts: the rivet and the mandrel. The rivet fastens to the materials, and the mandrel is used to set the rivet and then is discarded.

View More

Technical Specs

  • Item Blind Rivet
  • Rivet Style Multigrip Rivet
  • Blind Rivet Type Open End
  • Rivet Head Style Domed
  • Rivet Body Material Aluminum
  • Mandrel Material Steel
  • Rivet Dia. 3/16"
  • Rivet Length 0.437"
  • Grip Range 0.063" to 0.252"
  • Head Dia. 0.356" to 0.394"
  • Head Height 0.060"
  • Drill Size #11
  • Hole Size 0.192" to 0.196"
  • Rivet Standards Not Listed
  • Single Shear Strength (Lbs.) 292
  • Tensile Strength (Lb.) 471
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.