Navigation Menu New

Access My Account, Order History, Lists and more here.

31JJ10 U30105.017.0250 UNSPSC # 31161513

FABORY

Grainger Choice Product

Multi-Material Screw, Flat, Steel, Yellow Zinc, #9, 2 1/2 in Length, Star, PK 200

  • Item # 31JJ10
  • Mfr. Model # U30105.017.0250
  • UNSPSC # 31161513
  • Catalog Page # 2111 2111
Country of Origin Varies. Country of Origin is subject to change.

Offering excellent holding power, these multipurpose, heavy-duty screws with coarse threads feature thread-forming serration.

Tap image to zoom.

Roll over image to zoom.

FABORY

Grainger Choice Product

Multi-Material Screw, Flat, Steel, Yellow Zinc, #9, 2 1/2 in Length, Star, PK 200

  • Item # 31JJ10
  • Mfr. Model # U30105.017.0250
  • UNSPSC # 31161513
  • Catalog Page # 2111 2111
Country of Origin Varies. Country of Origin is subject to change.

Offering excellent holding power, these multipurpose, heavy-duty screws with coarse threads feature thread-forming serration.

Technical Specs

  • Item Multi-Material Screw
  • Head Type Flat
  • Material Steel
  • Finish Yellow Zinc
  • System of Measurement Inch
  • Size #9
  • Length 2 1/2 in
  • Drive Type Star
  • Driver Size T20
  • Thread Type Partial Thread
  • Package Quantity 200

Offering excellent holding power, these multipurpose, heavy-duty screws with coarse threads feature thread-forming serration.

Back to Top