Navigation Menu New

Access My Account, Order History, Lists and more here.

31JH95 U30025.016.0125 UNSPSC # 31161501

Multi-Material Screw, Pan, Steel, Zinc Plated, #8, 1 1/4 in Length, Philips, PK 200

  • Item # 31JH95
  • Mfr. Model # U30025.016.0125
  • UNSPSC # 31161501
  • Catalog Page # 2111 2111
Country of Origin Varies. Country of Origin is subject to change.

Offering excellent holding power, these multipurpose, heavy-duty screws with coarse threads feature thread-forming serration.

Tap image to zoom.

Roll over image to zoom.

Multi-Material Screw, Pan, Steel, Zinc Plated, #8, 1 1/4 in Length, Philips, PK 200

  • Item # 31JH95
  • Mfr. Model # U30025.016.0125
  • UNSPSC # 31161501
  • Catalog Page # 2111 2111
Country of Origin Varies. Country of Origin is subject to change.

Offering excellent holding power, these multipurpose, heavy-duty screws with coarse threads feature thread-forming serration.

Technical Specs

  • Item Multi-Material Screw
  • Head Type Pan
  • Material Steel
  • Finish Zinc Plated
  • System of Measurement Inch
  • Size #8
  • Length 1 1/4 in
  • Drive Type Philips
  • Driver Size #2
  • Package Quantity 200

Offering excellent holding power, these multipurpose, heavy-duty screws with coarse threads feature thread-forming serration.

Back to Top