Navigation Menu New

Access My Account, Order History, Lists and more here.

31JH80 U30015.016.0300 UNSPSC # 31161513

Multi-Material Screw, Flat, 305 Stainless Steel, Plain, #8, 3 in Length, Philips, PK 200

  • Item # 31JH80
  • Mfr. Model # U30015.016.0300
  • UNSPSC # 31161513
  • Catalog Page # 2111 2111
Country of Origin Varies. Country of Origin is subject to change.

Offering excellent holding power, these multipurpose, heavy-duty screws with coarse threads feature thread-forming serration.

Tap image to zoom.

Roll over image to zoom.

Multi-Material Screw, Flat, 305 Stainless Steel, Plain, #8, 3 in Length, Philips, PK 200

  • Item # 31JH80
  • Mfr. Model # U30015.016.0300
  • UNSPSC # 31161513
  • Catalog Page # 2111 2111
Country of Origin Varies. Country of Origin is subject to change.

Offering excellent holding power, these multipurpose, heavy-duty screws with coarse threads feature thread-forming serration.

Technical Specs

  • Item Multi-Material Screw
  • Head Type Flat
  • Material 305 Stainless Steel
  • Finish Plain
  • System of Measurement Inch
  • Size #8
  • Length 3 in
  • Drive Type Philips
  • Driver Size #2
  • Thread Type Partial Thread
  • Package Quantity 200

Offering excellent holding power, these multipurpose, heavy-duty screws with coarse threads feature thread-forming serration.

Back to Top