Navigation Menu New

Access My Account, Order History, Lists and more here.

31JH54 U30000.024.0200 UNSPSC # 31161513

Multi-Material Screw, Flat, Steel, Zinc Plated, #14, 2 in Length, Philips, PK 200

  • Item # 31JH54
  • Mfr. Model # U30000.024.0200
  • UNSPSC # 31161513
  • Catalog Page # 2111 2111
Country of Origin Varies. Country of Origin is subject to change.

Offering excellent holding power, these multipurpose, heavy-duty screws with coarse threads feature thread-forming serration.

Tap image to zoom.

Roll over image to zoom.

Multi-Material Screw, Flat, Steel, Zinc Plated, #14, 2 in Length, Philips, PK 200

  • Item # 31JH54
  • Mfr. Model # U30000.024.0200
  • UNSPSC # 31161513
  • Catalog Page # 2111 2111
Country of Origin Varies. Country of Origin is subject to change.

Offering excellent holding power, these multipurpose, heavy-duty screws with coarse threads feature thread-forming serration.

Technical Specs

  • Item Multi-Material Screw
  • Head Type Flat
  • Material Steel
  • Finish Zinc Plated
  • System of Measurement Inch
  • Size #14
  • Length 2 in
  • Drive Type Philips
  • Driver Size #3
  • Thread Type Partial Thread
  • Package Quantity 200

Offering excellent holding power, these multipurpose, heavy-duty screws with coarse threads feature thread-forming serration.

Back to Top