Navigation Menu New

Access My Account, Order History, Lists and more here.

176F02 B30115.016.0250 UNSPSC # 31161513

Multi-Material Screw, Flat, 305 Stainless Steel, Plain, #8, 2 1/2 in Length, Star, PK 2000

  • Item # 176F02
  • Mfr. Model # B30115.016.0250
  • UNSPSC # 31161513
  • Catalog Page # N/A
Country of Origin Varies. Country of Origin is subject to change.

Tap image to zoom.

Roll over image to zoom.

Multi-Material Screw, Flat, 305 Stainless Steel, Plain, #8, 2 1/2 in Length, Star, PK 2000

  • Item # 176F02
  • Mfr. Model # B30115.016.0250
  • UNSPSC # 31161513
  • Catalog Page # N/A
Country of Origin Varies. Country of Origin is subject to change.

Technical Specs

  • Item Multi-Material Screw
  • Head Type Flat
  • Material 305 Stainless Steel
  • Finish Plain
  • System of Measurement Inch
  • Size #8
  • Length 2 1/2 in
  • Drive Type Star
  • Driver Size T20
  • Thread Type Partial Thread
  • Package Quantity 2,000
Back to Top