Navigation Menu New

Access My Account, Order History, Lists and more here.

176D36 B30000.024.0100 UNSPSC # 31161513

Multi-Material Screw, Flat, Steel, Zinc Plated, #14, 1 in Length, Philips, PK 1800

  • Item # 176D36
  • Mfr. Model # B30000.024.0100
  • UNSPSC # 31161513
  • Catalog Page # N/A
Country of Origin Varies. Country of Origin is subject to change.

Tap image to zoom.

Roll over image to zoom.

Multi-Material Screw, Flat, Steel, Zinc Plated, #14, 1 in Length, Philips, PK 1800

  • Item # 176D36
  • Mfr. Model # B30000.024.0100
  • UNSPSC # 31161513
  • Catalog Page # N/A
Country of Origin Varies. Country of Origin is subject to change.

Technical Specs

  • Item Multi-Material Screw
  • Head Type Flat
  • Material Steel
  • Finish Zinc Plated
  • System of Measurement Inch
  • Size #14
  • Length 1 in
  • Drive Type Philips
  • Driver Size #3
  • Thread Type Full Thread
  • Package Quantity 1,800
Back to Top