TP
FABORY

M6-1.00 x 10mm, Low, Socket Head Cap Screw, Class 8.8, Steel, Plain Finish, 100PK

  • Item # 38CX27
  • My Part #
  • Mfr. Model # M07030.060.0010
  • Catalog Page # N/A
  • UNSPSC # 31161501
M6-1.00 x 10mm, Low, Socket Head Cap Screw, Class 8.8, Steel, Plain Finish, 100PK close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $12.80 / pkg. of 100
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 0.794 lbs.
Country of Origin Varies Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Socket Head Cap Screw
  • Screw Style Socket Head Cap Screw
  • System of Measurement Metric
  • Screw Head Type Low
  • Basic Material Steel
  • Material Grade Class 8.8
  • Dia./Thread Size M6-1.00
  • Length 10mm
  • Fastener Finish Plain
  • Fastener Thread Type Metric Coarse
  • Drive Type Hex Socket
  • Drive Size 5mm
  • Thread Style Fully Threaded
  • Thread Direction Right Hand
  • Thread Length 10mm
  • Head Height 4mm
  • Thread Dia. M6
  • Head Dia. 10mm
  • Temp. Range -58 Degrees to 302 Degrees
  • Rockwell Hardness C22 to C34
  • Min. Tensile Strength 800 N/mm2
  • Fastener Industry Standards DIN 6912
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.