TP
FABORY

M6-1.00, Stainless Steel Hex Head Cap Screw, A2, 50mmL, Plain Finish, 750 PK

  • Item # 42GL50
  • My Part #
  • Mfr. Model # L51000.060.0050
  • Catalog Page # N/A
  • UNSPSC # 31161501
M6-1.00, Stainless Steel Hex Head Cap Screw, A2, 50mmL, Plain Finish, 750 PK close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $231.75 / pkg. of 750
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 21.5 lbs.
Country of Origin Varies Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Hex Head Cap Screws feature hexagon-shaped heads for socket or wrench tightening. A2 Stainless Steel construction is easy to sanitize and resists corrosion from water, humidity, and oxidizing acids.

View More

Technical Specs

  • Item Hex Head Cap Screw
  • System of Measurement Metric
  • Cap Screw Type Hex Head Cap Screw
  • Basic Material Stainless Steel
  • Material Grade A2
  • Fastener Finish Plain
  • Dia./Thread Size M6-1.00
  • Fastener Length 50mm
  • Fastener Thread Direction Right Hand
  • Fastener Thread Type Metric Coarse
  • Fastener Thread Style Partially Threaded
  • Fastener Industry Standards DIN 931
  • Head Type Hex
  • Min. Thread Length 18mm
  • Head Height 4mm
  • Head Width 10mm
  • Temp. Range -58 Degrees to 302 Degrees F
  • Tensile Strength 700 N/mm2
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.