Skip Content
NC
TM
FABORY

M30x68.00mm O.D., Flat Washer, Steel, Low Carbon, Zinc Plated, PK25

  • Item # 38DR45
  • Mfr. Model # M38430.300.0001
  • Catalog Page # N/A
  • UNSPSC # 31161807
M30x68.00mm O.D., Flat Washer, Steel, Low Carbon, Zinc Plated, PK25 close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Megaphone How can we improve our Product Images?
Web Price $50.00 / pkg. of 25
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Get Free Standard Shipping
Jump to:
  • Shipping Weight 10.91 lbs.
Country of Origin Varies Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Fabory Plain, Flat Metric Washers feature 2 flat surfaces that distribute force/stress and help reduce friction and heat when tightening a nut, bolt, or other threaded fastener. Stock up now and make sure that you have plenty on-hand to keep your operations up and running.

View More

Technical Specs

  • Item Plain Washer
  • Flat Washer Type Flat Washer
  • Washer Basic Material Steel
  • System of Measurement Metric
  • Washer Material Grade Low Carbon
  • Fastener Finish Zinc Plated
  • Fits Bolt Sizes M30
  • Washer Inside Dia. 31.00mm
  • Washer Outside Dia. 68.00mm
  • Thickness 10mm
  • Temp. (F) -58 Degrees to 302 Degrees
  • Washer Standards DIN 7349
  • Package Weight 11.246 lb.
  • Approx. Pkg. Qty. 25
  • Package Quantity 25
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.