Skip Content

TP
FABORY

M24-3.00 x 110mm, Cylindrical, Socket Head Cap Screw, Class 8.8, Steel, Zinc Plated Finish, 5PK

  • Item # 38DE63
  • My Part #
  • Mfr. Model # M07160.240.0110
  • Catalog Page # 2115
  • UNSPSC # 31161501
M24-3.00 x 110mm, Cylindrical, Socket Head Cap Screw, Class 8.8, Steel, Zinc Plated Finish, 5PK close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $27.20 / pkg. of 5
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 5.612 lbs.
Country of Origin Varies Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

This socket head cap screw is commonly used in machine assembly, especially for removable panels and parts. It features a relatively high cylindrical head with a recessed hexagonal socket. Use where maximum tensile strength is essential. Tightened with a socket wrench drive. Minimum thread length is calculated using the screw’s length. The formula is dia. X 2 + 1/4”. This small but critical part helps keep your production running smoothly.

View More

Technical Specs

  • Item Socket Head Cap Screw
  • Screw Style Socket Head Cap Screw
  • System of Measurement Metric
  • Screw Head Type Cylindrical
  • Basic Material Steel
  • Material Grade Class 8.8
  • Dia./Thread Size M24-3.00
  • Length 110mm
  • Fastener Finish Zinc Plated
  • Fastener Thread Type Metric Coarse
  • Drive Type Hex Socket
  • Drive Size 19mm
  • Thread Style Partially Threaded
  • Thread Direction Right Hand
  • Thread Length 85mm
  • Head Height 24mm
  • Thread Dia. M24
  • Head Dia. 36mm
  • Temp. Range -58 Degrees to 302 Degrees
  • Rockwell Hardness C22 to C34
  • Min. Tensile Strength 800 N/mm2
  • Fastener Industry Standards DIN 912
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.