Skip Content

ST
FABORY

M16x50.00mm O.D., Large OD Flat Washer, Steel, Low Carbon, Zinc Plated, PK25

  • Item # 6EY41
  • My Part #
  • Mfr. Model # M38210.160.0001
  • Catalog Page # 2090
  • UNSPSC # 31161807
Fender Washer,M16 Bolt,St,50mm OD,PK25 close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $25.10 / pkg. of 25
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 2.2 lbs.
Country of Origin Varies Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Fender Washers feature a large outside diameter—approximately 3 times the bolt diameter—that provides an extra-wide bearing surface for distributing force/stress over a wider area or for covering an oversized hole.

View More

Technical Specs

  • Item Fender Washer
  • Flat Washer Type Large OD Flat Washer
  • Washer Basic Material Steel
  • System of Measurement Metric
  • Washer Material Grade Low Carbon
  • Fastener Finish Zinc Plated
  • Fits Bolt Sizes M16
  • Washer Inside Dia. 17.00mm
  • Washer Outside Dia. 50.00mm
  • Thickness 3mm
  • Thickness Tolerance +/-0.30mm
  • Vickers Hardness 140
  • Washer Standards DIN9021
  • Package Quantity 25
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.