TP
FABORY

M16-2.00 x 25mm, Flat, Socket Head Cap Screw, A2, Stainless Steel, Plain Finish, 200PK

  • Item # 164U55
  • My Part #
  • Mfr. Model # L51060.160.0025
  • Catalog Page # N/A
  • UNSPSC # 31161518
M16-2.00 x 25mm, Flat, Socket Head Cap Screw, A2, Stainless Steel, Plain Finish, 200PK close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $276.00 / pkg. of 200
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 22.046 lbs.
Country of Origin Varies Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Socket Head Cap Screw
  • Screw Style Socket Head Cap Screw
  • System of Measurement Metric
  • Screw Head Type Flat
  • Basic Material Stainless Steel
  • Material Grade A2
  • Dia./Thread Size M16-2.00
  • Length 25mm
  • Fastener Finish Plain
  • Fastener Thread Type Metric Coarse
  • Drive Type Hex Socket
  • Drive Size 10mm
  • Thread Style Fully Threaded
  • Thread Direction Right Hand
  • Thread Length 25mm
  • Head Height 7.50mm
  • Thread Dia. M16
  • Vented Hole Size Not Vented
  • Head Dia. 30mm
  • Temp. Range -58 Degrees to 302 Degrees F
  • Rockwell Hardness C39 to C44
  • Min. Tensile Strength 101,500 psi
  • Fastener Industry Standards DIN 7991
  • Self-Locking Element No
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.