Skip Content

TP
FABORY

M14x44.00mm O.D., Flat Washer, Stainless Steel, A2, Plain, PK350

  • Item # 42GU23
  • My Part #
  • Mfr. Model # L51530.140.0001
  • Catalog Page # N/A
  • UNSPSC # 31161807
M14x44.00mm O.D., Flat Washer, Stainless Steel, A2, Plain, PK350 close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $334.50 / pkg. of 350
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 21.61 lbs.
Country of Origin Varies Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Fabory Flat Metric Washers feature 2 flat surfaces that distribute force/stress over a wider surface area, and help reduce friction and heat when tightening a nut, bolt, or other threaded metric-sized fastener. Stock up now and make sure that you have plenty on-hand to keep your operations up and running.

View More

Technical Specs

  • Item Flat Washers
  • Flat Washer Type Flat Washer
  • Washer Basic Material Stainless Steel
  • System of Measurement Metric
  • Washer Material Grade A2
  • Fastener Finish Plain
  • Fits Bolt Sizes M14
  • Washer Inside Dia. 15.00mm
  • Washer Outside Dia. 44.00mm
  • Thickness 3mm
  • Temp. (F) -58 Degrees to 302 Degrees
  • Color Silver
  • Washer Standards DIN9021
  • Package Weight 21.61
  • Approx. Pkg. Qty. 350
  • Package Quantity 350
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.