Navigation Menu New

Access My Account, Order History, Lists and more here.

3HLR4 U39666.087.0650 UNSPSC # 31162416

Tap image to zoom.

Roll over image to zoom.

FABORY

Grainger Choice Product

Hitch Pin, Detent, Steel, 1038, Zinc, 7/8 in Pin Dia., 6 1/2 in Usable Length

  • Item # 3HLR4
  • Mfr. Model # U39666.087.0650
  • UNSPSC # 31162416
  • Catalog Page # 2152 2152

With Lanyards
• 1038/4140 Steel
Attached lanyards help prevent the loss of the hairpin cotter.
Hitch Pins
Include an easy-swivel, big-grip handle and high-tension hairpin cotter. Yellow zinc finish.

Country of Origin Varies. Country of Origin is subject to change.

Technical Specs

  • Item Hitch Pin
  • Hitch Pin Type Detent
  • Fastener Finish Zinc
  • Material Grade 1038
  • Basic Material Steel
  • Pin Dia. 7/8 in
  • Length 7 1/2 in
  • Usable Length 6 1/2 in
  • Shank Size (In.) 7/8 in
  • Includes Lanyard and Hairpin
  • Package Quantity 1
  • Pin Item Hitch Pin

With Lanyards
• 1038/4140 Steel
Attached lanyards help prevent the loss of the hairpin cotter.
Hitch Pins
Include an easy-swivel, big-grip handle and high-tension hairpin cotter. Yellow zinc finish.

Country of Origin Varies. Country of Origin is subject to change.
Back to Top