Navigation Menu New

Access My Account, Order History, Lists and more here.

3HLP3 U39665.100.0700 UNSPSC # 31162416

Tap image to zoom.

Roll over image to zoom.

FABORY

Grainger Choice Product

Hitch Pin, Detent, Steel, 1038, Zinc Yellow, 1 in Pin Dia., 7 in Usable Length

  • Item # 3HLP3
  • Mfr. Model # U39665.100.0700
  • UNSPSC # 31162416
  • Catalog Page # 2152 2152
Country of Origin Varies. Country of Origin is subject to change.

Hitch Pins
Include an easy-swivel, big-grip handle and high-tension hairpin cotter. Yellow zinc finish.
Hitch Pins
• 1038/4140 Steel

Technical Specs

  • Item Hitch Pin
  • Hitch Pin Type Detent
  • Fastener Finish Zinc Yellow
  • Material Grade 1038
  • Basic Material Steel
  • Pin Dia. 1 in
  • Length 8 in
  • Usable Length 7 in
  • Shank Size (In.) 1 in
  • Includes Hairpin
  • Package Quantity 1
  • Pin Item Hitch Pin

Hitch Pins
Include an easy-swivel, big-grip handle and high-tension hairpin cotter. Yellow zinc finish.
Hitch Pins
• 1038/4140 Steel

Back to Top