Navigation Menu New

Access My Account, Order History, Lists and more here.

3AWY1 U51900.025.0150 UNSPSC # 31161608

Hex Lag Screw, SS, 1/4x1 1/2 L, PK50

  • Item # 3AWY1
  • Mfr. Model # U51900.025.0150
  • UNSPSC # 31161608
  • Catalog Page # 2110 2110
Country of Origin Varies. Country of Origin is subject to change.

Tap image to zoom.

Roll over image to zoom.

Hex Lag Screw, SS, 1/4x1 1/2 L, PK50

  • Item # 3AWY1
  • Mfr. Model # U51900.025.0150
  • UNSPSC # 31161608
  • Catalog Page # 2110 2110
Country of Origin Varies. Country of Origin is subject to change.

Technical Specs

  • Item Hex Head Lag Screw
  • Material 18-8 Stainless Steel
  • Finish Plain
  • Grade 304
  • System of Measurement Inch
  • Size 1/4 in
  • Length 1 1/2 in
  • Thread Style Partially Threaded
  • Screw Size 1/4 in
  • Hex Size 7/16 in
  • Meets/Exceeds ASME B18.2.1
  • Package Quantity 50
Back to Top