Navigation Menu New

Access My Account, Order History, Lists and more here.

166W79 B08450.050.1200 UNSPSC # 31161608

Hex Head Lag Screw, 12" L, 1/2" Size, PK40

  • Item # 166W79
  • Mfr. Model # B08450.050.1200
  • UNSPSC # 31161608
  • Catalog Page # N/A
Country of Origin Varies. Country of Origin is subject to change.

Tap image to zoom.

Roll over image to zoom.

Hex Head Lag Screw, 12" L, 1/2" Size, PK40

  • Item # 166W79
  • Mfr. Model # B08450.050.1200
  • UNSPSC # 31161608
  • Catalog Page # N/A
Country of Origin Varies. Country of Origin is subject to change.

Technical Specs

  • Item Hex Head Lag Screw
  • Material Low Carbon Steel
  • Finish Hot Dipped Galvanized
  • Grade 2
  • System of Measurement Inch
  • Size 1/2 in
  • Length 12 in
  • Thread Style Partially Threaded
  • Screw Size 1/2 in
  • Hex Size 3/4 in
  • Meets/Exceeds ASME B18.2.1
  • Package Quantity 40
Back to Top