Navigation Menu New

Access My Account, Order History, Lists and more here.

166W41 B08450.025.0125 UNSPSC # 31161608

Hex Head Lag Screw, 1-1/4" L, Gr 2z, PK1300

  • Item # 166W41
  • Mfr. Model # B08450.025.0125
  • UNSPSC # 31161608
  • Catalog Page # N/A
Country of Origin Varies. Country of Origin is subject to change.

Tap image to zoom.

Roll over image to zoom.

Hex Head Lag Screw, 1-1/4" L, Gr 2z, PK1300

  • Item # 166W41
  • Mfr. Model # B08450.025.0125
  • UNSPSC # 31161608
  • Catalog Page # N/A
Country of Origin Varies. Country of Origin is subject to change.

Technical Specs

  • Item Hex Head Lag Screw
  • Material Low Carbon Steel
  • Finish Hot Dipped Galvanized
  • Grade 2
  • System of Measurement Inch
  • Size 1/4 in
  • Length 1 1/4 in
  • Screw Size 1/4 in
  • Hex Size 7/16 in
  • Meets/Exceeds ASME B18.2.1
  • Package Quantity 1,300

Compliance and Restrictions

  • WARNING Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Back to Top