Navigation Menu New

Access My Account, Order History, Lists and more here.

166W27 B08280.037.0125 UNSPSC # 31161608

Hex Head Lag Screw, 1-1/4"L, 3/8" Sz, PK600

  • Item # 166W27
  • Mfr. Model # B08280.037.0125
  • UNSPSC # 31161608
  • Catalog Page # N/A
Country of Origin Varies. Country of Origin is subject to change.

Tap image to zoom.

Roll over image to zoom.

Hex Head Lag Screw, 1-1/4"L, 3/8" Sz, PK600

  • Item # 166W27
  • Mfr. Model # B08280.037.0125
  • UNSPSC # 31161608
  • Catalog Page # N/A
Country of Origin Varies. Country of Origin is subject to change.

Technical Specs

  • Item Hex Head Lag Screw
  • Material Low Carbon Steel
  • Finish Zinc Plated
  • Grade 2
  • System of Measurement Inch
  • Size 3/8 in
  • Length 1 1/4 in
  • Screw Size 3/8 in
  • Hex Size 9/16 in
  • Meets/Exceeds ASME B18.2.1
  • Package Quantity 600
Back to Top