Navigation Menu New

Access My Account, Order History, Lists and more here.

31JE10 U08450.075.1200 UNSPSC # 31161608

HHLS ST HDG, , 3/4In, 12In.L, PK2

  • Item # 31JE10
  • Mfr. Model # U08450.075.1200
  • UNSPSC # 31161608
  • Catalog Page # 2110 2110
Country of Origin Varies. Country of Origin is subject to change.

Use these screws for building fences, decks, patios, and outdoor furniture, as well as for other wood-to-wood applications. The serrated threads eliminate the need for drilling pilot holes.

Tap image to zoom.

Roll over image to zoom.

HHLS ST HDG, , 3/4In, 12In.L, PK2

  • Item # 31JE10
  • Mfr. Model # U08450.075.1200
  • UNSPSC # 31161608
  • Catalog Page # 2110 2110
Country of Origin Varies. Country of Origin is subject to change.

Use these screws for building fences, decks, patios, and outdoor furniture, as well as for other wood-to-wood applications. The serrated threads eliminate the need for drilling pilot holes.

Technical Specs

  • Item Hex Head Lag Screws
  • Material Low Carbon Steel
  • Finish Hot Dipped Galvanized
  • Grade 2
  • System of Measurement Inch
  • Size 3/4 in
  • Length 12 in
  • Thread Style Partially Threaded
  • Screw Size 3/4 in
  • Hex Size 1 1/8 in
  • Meets/Exceeds ASME B18.2.1
  • Package Quantity 2

Use these screws for building fences, decks, patios, and outdoor furniture, as well as for other wood-to-wood applications. The serrated threads eliminate the need for drilling pilot holes.

Back to Top