Navigation Menu New

Access My Account, Order History, Lists and more here.

31JD99 U08450.050.1200 UNSPSC # 31161608

HHLS ST HDG, 2, 1/2 x 12 In, PK5

  • Item # 31JD99
  • Mfr. Model # U08450.050.1200
  • UNSPSC # 31161608
  • Catalog Page # 2110 2110
Country of Origin Varies. Country of Origin is subject to change.

Use these screws for building fences, decks, patios, and outdoor furniture, as well as for other wood-to-wood applications. The serrated threads eliminate the need for drilling pilot holes.

Tap image to zoom.

Roll over image to zoom.

HHLS ST HDG, 2, 1/2 x 12 In, PK5

  • Item # 31JD99
  • Mfr. Model # U08450.050.1200
  • UNSPSC # 31161608
  • Catalog Page # 2110 2110
Country of Origin Varies. Country of Origin is subject to change.

Use these screws for building fences, decks, patios, and outdoor furniture, as well as for other wood-to-wood applications. The serrated threads eliminate the need for drilling pilot holes.

Technical Specs

  • Item Hex Head Lag Screws
  • Material Low Carbon Steel
  • Finish Hot Dipped Galvanized
  • Grade 2
  • System of Measurement Inch
  • Size 1/2 in
  • Length 12 in
  • Thread Style Partially Threaded
  • Screw Size 1/2 in
  • Hex Size 3/4 in
  • Meets/Exceeds ASME B18.2.1
  • Package Quantity 5

Use these screws for building fences, decks, patios, and outdoor furniture, as well as for other wood-to-wood applications. The serrated threads eliminate the need for drilling pilot holes.

Back to Top