TP
Grainger Choice Product
FABORY

Fully Threaded Stud, Steel, Grade L7, 1/2"-13, 4 1/4 in Length, PK 150

  • Item # 26LT18
  • My Part #
  • Mfr. Model # U22320.050.0425
  • Catalog Page # N/A
  • UNSPSC # 31161619
Fully Threaded Stud,  Steel,  Grade L7,  1/2"-13,  4 1/4 in Length,  PK 150 close
To zoom in, use the keyboard to focus on the arrow icon within the product image. Once it receives focus, use the arrow keys on the keyboard to move and position the product image. The zoom feature provides no benefit to users who are blind.
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price

Please sign in to your account to see your pricing, which may be different from the price displayed.


Primary Category:
~Fasteners~Rods and Studs~Threaded Rods


$272.00 / pkg. of 150
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 28.18 lbs.
Country of Origin Varies Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

ASTM A320 Grade L7 fully threaded rods and studs provide good strength and temperature resistance. Made of heat treated alloy steel, they are commonly used to secure valves, flanges, and fittings in low temperature applications.

Steel fully threaded rods and studs are fasteners that provide good strength and durability for a variety of everyday fastening applications. They are made to meet certain strength requirements, indicated by an ASTM grade rating (inch fasteners) or a class rating (metric fasteners). These steel fasteners have males threads running their entire length for full engagement of nuts when assembling components.

View More

Technical Specs

  • Item Fully Threaded Stud
  • System of Measurement Inch
  • Threaded Rod Material Steel
  • Threaded Rod Material Grade Grade L7
  • Threaded Rod Finish Black Oxide
  • Thread Size 1/2"-13
  • Length 4 1/4 in
  • Thread Direction Right Hand
  • Threaded Rod Thread Type UNC
  • Meets/Exceeds ASTM A320
  • Min. Tensile Strength 115,000 psi
  • Temp. Range -150 Degrees to 752 Degrees F
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms