TP
Grainger Choice Product
FABORY

Fully Threaded Rod, Steel, Grade B16, 1-1/2"-8, 13 in Length, PK 4

  • Item # 26LR75
  • My Part #
  • Mfr. Model # U22551.150.1300
  • Catalog Page # N/A
  • UNSPSC # 31161619
Fully Threaded Rod,  Steel,  Grade B16,  1-1/2"-8,  13 in Length,  PK 4 close
To zoom in, use the keyboard to focus on the arrow icon within the product image. Once it receives focus, use the arrow keys on the keyboard to move and position the product image. The zoom feature provides no benefit to users who are blind.
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price

Please sign in to your account to see your pricing, which may be different from the price displayed.


Primary Category:
~Fasteners~Rods and Studs~Threaded Rods


$284.00 / pkg. of 4
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 22.93 lbs.
Country of Origin Varies Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

ASTM A193 Grade B16 fully threaded rods and studs provide high strength and high temperature resistance. Made of heat treated alloy steel, they maintain their strength under higher temperatures than Grade B7 fasteners. They are typically used in power generation and petrochemical applications to secure fittings, valves, and pressure tanks in pressurized equipment with elevated temperatures.

Steel fully threaded rods and studs are fasteners that provide good strength and durability for a variety of everyday fastening applications. They are made to meet certain strength requirements, indicated by an ASTM grade rating (inch fasteners) or a class rating (metric fasteners). These steel fasteners have males threads running their entire length for full engagement of nuts when assembling components.

View More

Technical Specs

  • Item Fully Threaded Rod
  • System of Measurement Inch
  • Threaded Rod Material Steel
  • Threaded Rod Material Grade Grade B16
  • Threaded Rod Finish Plain
  • Thread Size 1-1/2"-8
  • Length 13 in
  • Thread Direction Right Hand
  • Threaded Rod Thread Type 8UN
  • Meets/Exceeds ASTM A193
  • Min. Tensile Strength 100,000 psi
  • Rockwell Hardness C35 Max
  • Temp. Range -58 Degrees to 977 Degrees F
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms