Skip Content
C3
TM
FABORY

ConcSrw,FltPhlips,SS,1/4"D,2-3/4"L,PK100

  • Item # 4XFZ2
  • My Part #
  • Mfr. Model # U70556.025.0275
  • Catalog Page # 2225
  • UNSPSC # 31161502
ConcSrw,FltPhlips,SS,1/4"D,2-3/4"L,PK100 close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $33.75 / pkg. of 100
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
  • Shipping Weight 2.425 lbs.
Country of Origin Taiwan Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Masonry Anchors
• For wood-to-concrete applications Drill bit supplied in box of 100 each
Easy-to-install anchors can be quickly removed. Notched high-low threads cut into masonry for greater stability and pull-out values. Tapered shank provides a wedging action for a strong, reliable hold. Accommodate close-to-edge applications. Superior pull-out and shear strengths.
Note: Not recommended for use with aluminum when moisture may be present.

View More

Technical Specs

  • Item Concrete Screws
  • Anchor Screw Type Concrete Anchor Screw
  • Anchor Screw Head Style Flat Phillips
  • Anchor Material Stainless Steel
  • Material Grade 410
  • Fastener Finish Silver Ruspert
  • Anchor Dia. 1/4"
  • Anchor Length 2-3/4"
  • Seismic Approved No
  • ICC Approved for Cracked Concrete No
  • ICC Approved for Un-Cracked Concrete No
  • Min. Embedment 1"
  • Drill Bit Size 3/16"
  • Max. Work Thickness 1-3/4"
  • Ultimate Shear (Lb.) 760
  • Ultimate Tension (Lbs.) 600
  • Application For Installation Into Concrete
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Related Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.