Skip Content

TP
TM
FABORY

Class 8.8 Hex Head Cap Screw M12-1.75, 140mm Fastener Length, Zinc Plated Fastener Finish, Steel

  • Item # 38CK74
  • My Part #
  • Mfr. Model # M01210.120.0140
  • Catalog Page # N/A
  • UNSPSC # 31161501
HHCS,M12-1.75x140mm,Stl,Gr 8.8,ZP,PK25 close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $58.00 / pkg. of 25
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
  • Shipping Weight 6.395 lbs.
Country of Origin Varies Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Hex Head Cap Screw
  • System of Measurement Metric
  • Cap Screw Type Hex Head Cap Screw
  • Basic Material Steel
  • Material Grade Class 8.8
  • Fastener Finish Zinc Plated
  • Dia./Thread Size M12-1.75
  • Fastener Length 140mm
  • Fastener Thread Direction Right Hand
  • Fastener Thread Type Metric Coarse
  • Fastener Thread Style Fully Threaded
  • Fastener Industry Standards DIN 933
  • Head Type Hex
  • Min. Thread Length 140mm
  • Head Height 7.5mm
  • Head Width 19mm
  • Temp. Range -58 Degrees to 302 Degrees
  • Proof Load 580 N/mm2
  • Tensile Strength 800 N/mm2
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.