TP
FABORY

M6-1.00 Steel Hex Flange Bolt, Class 8.8, 20mmL, Zinc Plated Finish, 1300 PK

  • Item # 156Y69
  • My Part #
  • Mfr. Model # L01258.060.0020
  • Catalog Page # N/A
  • UNSPSC # 31161501
M6-1.00 Steel Hex Flange Bolt, Class 8.8, 20mmL, Zinc Plated Finish, 1300 PK close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $159.00 / pkg. of 1,300
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 22.068 lbs.
Country of Origin Varies Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

This Fabory® 8.8 medium carbon steel flange bolt is ideal for use in hard-to reach areas.

View More

Technical Specs

  • Item Flange Bolt
  • System of Measurement Metric
  • Flange Bolt Type Flange Bolt
  • Basic Material Steel
  • Material Grade Class 8.8
  • Fastener Finish Zinc Plated
  • Head Type - Bolts Hex Flange
  • Dia./Thread Size M6-1.00
  • Fastener Length 20mm
  • Fastener Thread Direction Right Hand
  • Fastener Thread Type Metric Coarse
  • Fastener Thread Style Partially Threaded
  • Fastener Industry Standards DIN 6921
  • Min. Thread Length 18mm
  • Head Height 6.6mm
  • Head Width 10mm
  • Flange Dia. 14.2mm
  • Temp. Range -58 Degrees to 302 Degrees F
  • Proof Load 580 N/mm2
  • Tensile Strength 800 N/mm2
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.