TP
Grainger Choice Product
FABORY

Button, Socket Head Cap Screw, M6-1.00, Stainless Steel, A2, Plain, 20mm Length, PK 2200

  • Item # 164V01
  • My Part #
  • Mfr. Model # L51030.060.0020
  • Catalog Page # N/A
  • UNSPSC # 31161518
Button,  Socket Head Cap Screw,  M6-1.00,  Stainless Steel,  A2,  Plain,  20mm Length,  PK 2200 close
To zoom in, use the keyboard to focus on the arrow icon within the product image. Once it receives focus, use the arrow keys on the keyboard to move and position the product image. The zoom feature provides no benefit to users who are blind.
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price

Please sign in to your account to see your pricing, which may be different from the price displayed.


Primary Category:
~Fasteners~Socket Screws and Set Screws~Socket Head Cap Screws


$411.00 / pkg. of 2,200
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 22.112 lbs.
Country of Origin Varies Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Socket Head Cap Screw
  • Screw Style Socket Head Cap Screw
  • System of Measurement Metric
  • Screw Head Type Button
  • Basic Material Stainless Steel
  • Material Grade A2
  • Dia./Thread Size M6-1
  • Length 20mm
  • Fastener Finish Plain
  • Fastener Thread Type Metric Coarse
  • Drive Type Hex Socket
  • Drive Size 4mm
  • Thread Style Fully Threaded
  • Thread Direction Right Hand
  • Min. Thread Length 20mm
  • Head Height 3.3mm
  • Thread Dia. M6
  • Head Dia. 10.5mm
  • Fastener Industry Standards ISO 7380
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms