Skip Content

C3
TM
FABORY

7/8"-14x3 ft., Threaded Rod, Steel, Low Carbon, Zinc Plated

  • Item # 19NT14
  • My Part #
  • Mfr. Model # U20365.087.3600
  • Catalog Page # 2143
  • UNSPSC # 31161618
Threaded Rod,Steel,7/8-14x3 ft close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $13.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
  • Shipping Weight 5.35 lbs.
Country of Origin Varies Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

This threaded rod is essential for many applications in a variety of industries. It is an ideal component for hanging, mounting, bracing, supporting, and fastening in plumbing, heating, electrical, construction, and fabrication applications. Headless, fully threaded metal bar can be cut to length with a hacksaw or power band saw. This small but critical part helps keep your production running smoothly.

View More

Technical Specs

  • Item Threaded Rod
  • System of Measurement Inch
  • Basic Material Steel
  • Material Grade Low Carbon
  • Fastener Finish Zinc Plated
  • Fastener Thread Direction Right Hand
  • Dia./Thread Size 7/8"-14
  • Overall Length 3 ft.
  • Fastener Thread Type UNF (Fine)
  • Thread Class 1A
  • Temp. Range (F) -58 Degrees to 302 Degrees
  • Meets/Exceeds ASME B18.31.3
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.