C3
FABORY

6" Stainless Steel Wedge Anchor, 5/8" Anchor Dia., Plain, 2PK

  • Item # 31JP60
  • My Part #
  • Mfr. Model # U70420.062.0600
  • Catalog Page # 2160
  • UNSPSC # 31162102
6" Stainless Steel Wedge Anchor, 5/8" Anchor Dia., Plain, 2PK close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $23.75 / pkg. of 2
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 1.06 lbs.
Country of Origin Varies Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Wedge anchor secures itself using a mechanical wedging effect at the end or a fastener. Features fully-threaded masonry with stud blot body, split expansion ring, integral cone expander, nut, and washer. Use to fasten fixtures to solid base material. This small but critical component helps keep your production running smoothly.

View More

Technical Specs

  • Item Wedge Anchor
  • Wedge Anchor Type Wedge Anchor
  • Seismic Approved No
  • Anchor Material Stainless Steel
  • Material Grade 303 and 304
  • Fastener Finish Plain
  • Anchor Dia. 5/8"
  • Anchor Length 6"
  • Max. Work Thickness 2"
  • Thread Length 4-13/16"
  • Thread Size 5/8"-11
  • ICC Approved for Cracked Concrete No
  • ICC Approved for Un-Cracked Concrete No
  • Min. Embedment 2-3/4"
  • Embedment In Concrete 2-3/4"
  • Ultimate Tension in 4000 PSI Concrete (Lb.) 7480
  • Includes Nuts and Washer
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.