ST
FABORY

5/8"x1-3/8" O.D., Flat Washer, Carbon Steel, Case Hardened, Plain, PK25

  • Item # 22UF80
  • My Part #
  • Mfr. Model # U38403.062.0001
  • Catalog Page # N/A
  • UNSPSC # 31161807
5/8"x1-3/8" O.D., Flat Washer, Carbon Steel, Case Hardened, Plain, PK25 close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $3.20 / pkg. of 25
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 0.87 lbs.
Country of Origin Varies Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Extra-thick FABORY flat washers have 2 flat surfaces that distribute the force/stress of a nut or bolt and also help to reduce friction and heat during the installation of a threaded fastener. The extra-thick construction provides extra strength. Stock up now and make sure you have plenty on-hand so you have the washers you need to keep your assembly operations running smoothly.

View More

Technical Specs

  • Item Flat Washer
  • Flat Washer Type Flat Washer
  • Washer Basic Material Carbon Steel
  • System of Measurement Metric
  • Washer Material Grade Case Hardened
  • Fastener Finish Plain
  • Fits Bolt Sizes 5/8"
  • Washer Outside Dia. 1-3/8"
  • Thickness 1/8"
  • Temp. (F) -58 Degrees to 302 Degrees F
  • Application For Sheet Metal, Plumbing, Electrical Work
  • Washer Standards ASME B18.22.1
  • Package Weight 0.8825 lb.
  • Approx. Pkg. Qty. 25
  • Package Quantity 25
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.